Zoro Homepage

Stanchion Belt Barrier Fixed Base Yellow Post 7.5ftYel. Open. Belt

  • Mfr # P400F-YW-BEWARYB-75

  • Zoro # G101921454


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2.5 in
Base Type
Fixed
Belt Length
7.5 ft
Post Material
Steel
Belt Color
Yellow With "BEWARE OPEN PIT" Black LETTER OPEN PIT LOGO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400F-YW-BEWARYB-75
Zoro #
G101921454
UPC #
730167560481
Country of Origin
China

Dimensions

Post Diameter
2.5 in
Belt Length
7.5 ft
Post Height
40in
Belt Width
2 in
Base Diameter
14 in

Details

Item
Stanchion Belt Barrier
Base Type
Fixed
Post Material
Steel
Belt Color
Yellow With "BEWARE OPEN PIT" Black LETTER OPEN PIT LOGO
For Use With
Universal compatible With all major brAnds
Post Finish
Yellow

Description

With a sturdy 2.5” post in highly visible yellow, red, or orange, this fixed retractable belt stanchion safety barriers is a popular solution for crowd control in warehouses, construction sites, or work zones. This small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. Designed to sustain daily use, built in belt braking technology prevents belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, and 11 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.