
Stanchion Belt Barrier Flat Base Black Post 11 ft. Black/Red DL Belt
Mfr # S400-BK-BRD-110
Zoro # G401031693
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Belt Length
11 ft
Color
Black And Red Diagonal
Height (In.)
40in
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S400-BK-BRD-110
Zoro #
G401031693
UPC #
730167460774
Country of Origin
China
Dimensions
Belt Length
11 ft
Height (In.)
40in
Details
Color
Black And Red Diagonal
Material
Polyester, Steel
Description
Retractable Belt Stanchion Barriers With Low Profile Base: A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. These versatile stanchions are built to sustain daily use, fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.