
Stanchion Belt Barrier Flat Base Black Post 14ft.Black/Yel Belt
Mfr # S660-BK-BYD-140
Zoro # G201032524
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Belt Length
14 ft
Color
Black And Yellow Diagonal
Height (In.)
40in
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S660-BK-BYD-140
Zoro #
G201032524
UPC #
730167461146
Country of Origin
China
Dimensions
Belt Length
14 ft
Height (In.)
40in
Details
Color
Black And Yellow Diagonal
Material
Polyester, Steel
Description
Extra Length Retractable Belt Stanchion Barriers With Low Profile Base: With long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. The stumble-proof low profile metal base decreases the likelihood of tripping incidents and includes a rubber floor protector to keep surfaces safe from damage. With belts available in a wide variety of colors and messaging, this retractable belt barrier stanchion is a popular crowd control choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.