Zoro Homepage

Stanchion Belt Barrier Flat Base Black Post 14ft.Red Auth.Belt

  • Mfr # S660-BK-AUTHRW-140

  • Zoro # G701032598


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Belt Length
14 ft
Height (In.)
40in
Color
Red With " Authorized Access Only" White Letters
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S660-BK-AUTHRW-140
Zoro #
G701032598
UPC #
730167461184
Country of Origin
China

Dimensions

Belt Length
14 ft
Height (In.)
40in

Details

Color
Red With " Authorized Access Only" White Letters
Material
Polyester, Steel

Description

Extra Length Retractable Belt Stanchion Barriers With Low Profile Base: With long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. The stumble-proof low profile metal base decreases the likelihood of tripping incidents and includes a rubber floor protector to keep surfaces safe from damage. With belts available in a wide variety of colors and messaging, this retractable belt barrier stanchion is a popular crowd control choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.