Shop MONTOUR LINE
See all product information
Create Account
Stanchion Belt Barrier Flat Base Black Post 7.5 ft. Forklift/Ye. Belt
- Mfr # S400-BK-DANFOYB-75
- Zoro # G401033109
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7.5 ft
Color
Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
Height (In.)
40in
Material
Polyester, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S400-BK-DANFOYB-75
- Zoro #
- G401033109
- UPC #
- 730167460842
- Country of Origin
- China
Dimensions
- Belt Length
- 7.5 ft
- Height (In.)
- 40in
Details
- Color
- Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
- Material
- Polyester, Steel
Description
Retractable Belt Stanchion Barriers With Low Profile Base: A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. These versatile stanchions are built to sustain daily use, fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.