Stanchion Belt Barrier Flat Base Black Post 9 ft. Red No Enter. Belt

  • Mfr # S400-BK-NOENRW-90

  • Zoro # G701027501


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft
Color
Red With "No Entry" White Letters
Material
Polyester, Steel
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S400-BK-NOENRW-90
Zoro #
G701027501
UPC #
730167460040
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Color
Red With "No Entry" White Letters
Material
Polyester, Steel

Description

Retractable Belt Stanchion Barriers With Low Profile Base: A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. These versatile stanchions are built to sustain daily use, fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.