Zoro Homepage

Stanchion Belt Barrier Flat Base Black Post 9 ft. This Line. Belt

  • Mfr # S400-BK-THISLBW-90

  • Zoro # G301028557


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft
Height (In.)
40in
Color
Black With "This Line Closed" White Letters
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400-BK-THISLBW-90
Zoro #
G301028557
UPC #
730167460071
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Color
Black With "This Line Closed" White Letters
Material
Polyester, Steel

Description

Retractable Belt Stanchion Barriers With Low Profile Base: A 2.5” diameter post is secured to a low profile metal base which provides stumble-proof stability without interrupting foot traffic or causing tripping hazards. These versatile stanchions are built to sustain daily use, fitted with rubber floor protectors to keep surfaces safe from damage, and built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, 11 feet, or 13 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.