Stanchion Belt Barrier Pol.Brass Post 7.5ftDk Gry Belt
- Mfr # ES400-PB-DGY-CCW-75
- Zoro # G301030093
product price:Â
$
68.99
/ea
Key Features
Belt Length
7.5 ft
Material
Steel
Finish
Polished Brass
Color
Dark Grey
Height (In.)
40in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES400-PB-DGY-CCW-75
- Zoro #
- G301030093
- UPC #
- 730167467889
- Country of Origin
- China
- Material
- Steel
- Finish
- Polished Brass
- Color
- Dark Grey
Dimensions
- Belt Length
- 7.5 ft
- Height (In.)
- 40in
Description
This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.