
Stanchion Belt Barrier Pol.Brass Post 7.5ftR.Auth.Belt
Mfr # ES400C-PB-AUTHRW-75
Zoro # G001028949
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Belt Length
7.5 ft
Color
Red With " Authorized Access Only" White Letters
Height (In.)
40in
Finish
Polished Brass
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES400C-PB-AUTHRW-75
Zoro #
G001028949
UPC #
730167467407
Country of Origin
China
Dimensions
Belt Length
7.5 ft
Height (In.)
40in
Details
Color
Red With " Authorized Access Only" White Letters
Finish
Polished Brass
Material
Steel
Description
This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.