Stanchion Belt Barrier Pol.Steel Post 16ft. Red Belt

  • Mfr # ES660-PS-RD-160

  • Zoro # G701027532


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Belt Length
16 ft
Finish
Black Powder Coat
Material
Steel
Color
Red
Height (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES660-PS-RD-160
Zoro #
G701027532
UPC #
730167418652
Country of Origin
China

Dimensions

Belt Length
16 ft
Height (In.)
40 in

Details

Finish
Black Powder Coat
Material
Steel
Color
Red

Description

Using this retractable belt stanchion barrier with long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. These long belts make this stanchion a top value crowd control solution. Equipped for daily use, the built in belt braking technology also helps prevent belt damage upon retraction and a rubber floor protector along the base keeps surfaces safe from damage. With belts available in a wide variety of colors and messaging, and multiple post finish options, this retractable belt barrier stanchion is useful for a variety of workplace settings including warehouses, shopping centers, bus and train stations, airports, schools, construction sites, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.