
Stanchion Belt Barrier Pol.Steel Post 7.5ftDange.Belt
Mfr # ES400C-PS-DANGEYB-75
Zoro # G701028102
product price:Â $57.29
/eaKey Features
Belt Length
7.5 ft
Color
Yellow "Danger - Keep Out" Black Letters
Height (In.)
40in
Material
Steel
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES400C-PS-DANGEYB-75
Zoro #
G701028102
UPC #
730167464376
Country of Origin
China
Dimensions
Belt Length
7.5 ft
Height (In.)
40in
Details
Color
Yellow "Danger - Keep Out" Black Letters
Material
Steel
Finish
Polished Stainless Steel
For Use With
Indoor
Description
This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.