Shop MONTOUR LINE
See all product information
Create Account
Stanchion Belt Barrier Pol.Steel Post 7.5ftServ.Belt
- Mfr # ES400C-PS-OUTOFYB-75
- Zoro # G801028897
product price:Â
$
64.75
/ea
Key Features
Belt Length
7.5 ft
For Use With
Indoor
Color
Yellow "OUT OF SERVICE" Black Letters
Height (In.)
40in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES400C-PS-OUTOFYB-75
- Zoro #
- G801028897
- UPC #
- 730167464314
- Country of Origin
- China
Dimensions
- Belt Length
- 7.5 ft
- Height (In.)
- 40in
Details
- For Use With
- Indoor
- Color
- Yellow "OUT OF SERVICE" Black Letters
- Material
- Steel
- Finish
- Polished Stainless Steel
Description
This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.