Stanchion Belt Barrier Pol.Steel Post 7.5ftY.Wet.Belt

  • Mfr # ES400C-PS-CAWETYB-75

  • Zoro # G901032398


product price: $61.75
/ea

Key Features

Belt Length
7.5 ft
Color
Yellow "CAUTION - WET FLOOR" Black Letters
Material
Steel
Finish
Polished Stainless Steel
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES400C-PS-CAWETYB-75
Zoro #
G901032398
UPC #
730167465304
Country of Origin
China

Dimensions

Belt Length
7.5 ft
Height (In.)
40in

Details

Color
Yellow "CAUTION - WET FLOOR" Black Letters
Material
Steel
Finish
Polished Stainless Steel
For Use With
Indoor

Description

This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.