Zoro Homepage

Stanchion Belt Barrier Red Post Low Base 13ft. Blue Belt

  • Mfr # S400-RD-BL-130

  • Zoro # G002006311


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Belt Length
11 ft
Color
Blue
Height (In.)
40in
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400-RD-BL-130
Zoro #
G002006311
UPC #
730167686655
Country of Origin
China

Dimensions

Belt Length
11 ft
Height (In.)
40in

Details

Color
Blue
Material
Polyester, Steel

Description

Our safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and high quality retractable belt barriers in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its low profile base provides stability without increasing trip and fall hazards. With lengths of 7.5 feet, 9 feet, or 11 feet and belt braking technology to control the speed of belt retraction, these belts can withstand day to day use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.