
Stanchion Belt Barrier Red Post Low Base 13ft. Cleaning. Belt
Mfr # S400-RD-CLEANYB-130
Zoro # G102013363
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Belt Length
11 ft
Height (In.)
40in
Color
Yellow With "CLEANING IN PROGRESS" Black Letters
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S400-RD-CLEANYB-130
Zoro #
G102013363
UPC #
730167686730
Country of Origin
China
Dimensions
Belt Length
11 ft
Height (In.)
40in
Details
Color
Yellow With "CLEANING IN PROGRESS" Black Letters
Material
Polyester, Steel
Description
Our safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and high quality retractable belt barriers in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its low profile base provides stability without increasing trip and fall hazards. With lengths of 7.5 feet, 9 feet, or 11 feet and belt braking technology to control the speed of belt retraction, these belts can withstand day to day use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.