Zoro Homepage

Stanchion Belt Barrier Red Post Low Base 13ft. Yel Fork.Belt

  • Mfr # S400-RD-DANFOYB-130

  • Zoro # G402007383


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Belt Length
11 ft
Height (In.)
40in
Color
Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
Material
Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400-RD-DANFOYB-130
Zoro #
G402007383
UPC #
730167687065
Country of Origin
China

Dimensions

Belt Length
11 ft
Height (In.)
40in

Details

Color
Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
Material
Polyester, Steel

Description

Our safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and high quality retractable belt barriers in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its low profile base provides stability without increasing trip and fall hazards. With lengths of 7.5 feet, 9 feet, or 11 feet and belt braking technology to control the speed of belt retraction, these belts can withstand day to day use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.