Shop MONTOUR LINE
See all product information
Create Account
Stanchion Belt Barrier Red Post Low Base 13ft. Yellow Area Belt
- Mfr # S400-RD-ESDPRYB-130
- Zoro # G702007588
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Belt Length
11 ft
Height (In.)
40in
Color
Yellow With "ESD Protected Area" Black Letter ESD Logo
Material
Polyester, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S400-RD-ESDPRYB-130
- Zoro #
- G702007588
- UPC #
- 730167687072
- Country of Origin
- China
- Color
- Yellow With "ESD Protected Area" Black Letter ESD Logo
- Material
- Polyester, Steel
Dimensions
- Belt Length
- 11 ft
- Height (In.)
- 40in
Description
Our safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and high quality retractable belt barriers in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its low profile base provides stability without increasing trip and fall hazards. With lengths of 7.5 feet, 9 feet, or 11 feet and belt braking technology to control the speed of belt retraction, these belts can withstand day to day use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.