
Stanchion Belt Barrier Removable Base Black Post 11ft.Black Belt
Mfr # P400R-BK-BK-110
Zoro # G001920342
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2.5in
Base Type
Removable
Belt Length
11 ft
Post Material
Steel
Belt Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400R-BK-BK-110
Zoro #
G001920342
UPC #
730167550420
Country of Origin
China
Dimensions
Post Diameter
2.5in
Belt Length
11 ft
Post Height
40in
Belt Width
2 in
Base Diameter
5in
Details
Item
Stanchion Belt Barrier
Base Type
Removable
Post Material
Steel
Belt Color
Black
Post Finish
Black Powder Coated
Description
A retractable belt barrier with 2.5" diameter post and 5” floor socket allows for fixed, removable installation, maintaining clear floor space and minimal tripping hazards while the stanchion is in place. A socket cap allows for discrete socket closure when the barrier is no longer needed. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.