
Stanchion Belt Barrier Rubber Base Yellow Post 14ft.Red Belt
Mfr # ES660-YWRB-RD-14
Zoro # G501029934
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Belt Length
14 ft
Height (In.)
40in
Color
Red, Yellow STEEL
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES660-YWRB-RD-14
Zoro #
G501029934
UPC #
730167541428
Country of Origin
China
Dimensions
Belt Length
14 ft
Height (In.)
40in
Details
Color
Red, Yellow STEEL
Material
Steel
Description
This retractable safety belt comes with a yellow, orange, black or red post and a wide variety of belt colors or safety messaging, extending greater lengths of 14 feet and 16 feet. Designed for daily use, built-in belt braking technology prevents damage upon retraction. A heavy-duty rubber base provides extra durability, even sustaining the weight of passing vehicle tires. Handles make it convenient to pick up and relocate, while the curved design prevents this heavy-duty base from causing trip and fall incidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.