
Stanchion Belt Barrier Sat.Brass Post 16ft. Orange Belt
Mfr # ES660-SB-OR-160
Zoro # G402008137
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Belt Length
16 ft
Height (In.)
40 in
Color
Orange
Finish
Black Powder Coat
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES660-SB-OR-160
Zoro #
G402008137
UPC #
730167607933
Country of Origin
China
Dimensions
Belt Length
16 ft
Height (In.)
40 in
Details
Color
Orange
Finish
Black Powder Coat
Material
Steel
Description
Using this retractable belt stanchion barrier with long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. These long belts make this stanchion a top value crowd control solution. Equipped for daily use, the built in belt braking technology also helps prevent belt damage upon retraction and a rubber floor protector along the base keeps surfaces safe from damage. With belts available in a wide variety of colors and messaging, and multiple post finish options, this retractable belt barrier stanchion is useful for a variety of workplace settings including warehouses, shopping centers, bus and train stations, airports, schools, construction sites, and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.