Zoro Homepage

Stanchion Belt Barrier Sat.Brass Post 16ft. Red Auth.Belt

  • Mfr # ES660-SB-AUTHRW-160

  • Zoro # G702013398


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Belt Length
16 ft
Finish
Black Powder Coat
Material
Steel
Color
Red With " Authorized Access Only" White Letters
Height (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES660-SB-AUTHRW-160
Zoro #
G702013398
UPC #
730167608039
Country of Origin
China

Dimensions

Belt Length
16 ft
Height (In.)
40 in

Details

Finish
Black Powder Coat
Material
Steel
Color
Red With " Authorized Access Only" White Letters

Description

Using this retractable belt stanchion barrier with long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. These long belts make this stanchion a top value crowd control solution. Equipped for daily use, the built in belt braking technology also helps prevent belt damage upon retraction and a rubber floor protector along the base keeps surfaces safe from damage. With belts available in a wide variety of colors and messaging, and multiple post finish options, this retractable belt barrier stanchion is useful for a variety of workplace settings including warehouses, shopping centers, bus and train stations, airports, schools, construction sites, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.