
Stanchion Belt Barrier Sat.Steel Post 16ft. Caution Belt
Mfr # ES660-SS-CAUYB-160
Zoro # G702008615
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Belt Length
16 ft
Height (In.)
40 in
Material
Steel
Color
Yellow With "Caution - Do Not Enter" Black Letters
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES660-SS-CAUYB-160
Zoro #
G702008615
UPC #
730167607599
Country of Origin
China
Dimensions
Belt Length
16 ft
Height (In.)
40 in
Details
Material
Steel
Color
Yellow With "Caution - Do Not Enter" Black Letters
Finish
Black Powder Coat
Description
Using this retractable belt stanchion barrier with long belt lengths of 14 feet and 16 feet, you can create cost-effective crowd control barriers and queue lines with fewer stanchions. These long belts make this stanchion a top value crowd control solution. Equipped for daily use, the built in belt braking technology also helps prevent belt damage upon retraction and a rubber floor protector along the base keeps surfaces safe from damage. With belts available in a wide variety of colors and messaging, and multiple post finish options, this retractable belt barrier stanchion is useful for a variety of workplace settings including warehouses, shopping centers, bus and train stations, airports, schools, construction sites, and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.