Stanchion Belt Barrier WaterFillable Base Yellow Post 9ft.Blu/Wh Belt

  • Mfr # P400WF-YW-BWD-90

  • Zoro # G401031976


product price:  $72.45
/ea

Key Features

Post Diameter
2.5in
Base Type
Water Fillable
Belt Length
9 ft
Post Material
PVC Plastic
Post Height
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400WF-YW-BWD-90
Zoro #
G401031976
UPC #
730167565080
Country of Origin
China

Dimensions

Post Diameter
2.5in
Belt Length
9 ft
Post Height
40in
Belt Width
2 in
Base Diameter
14in

Details

Item
Stanchion Belt Barrier
Base Type
Water Fillable
Post Material
PVC Plastic
Belt Color
Blue And White Diagonal
Post Finish
Yellow

Description

This safety stanchion with a light-weight yellow PVC post and water-fillable base makes this retractable belt barrier stanchion one of our most portable options. This stanchion is made for tough daily use with a PVC post that’s constructed from impact resistant Polypropylene and belt braking technology to prevent belt damage upon retraction. The safety belt comes in a variety of colors or messaging to promote caution and stretches 7.5 feet, 9 feet, or 11 feet long to block access from hazard zones or create visible barriers required by safety plans. These features make this an ideal crowd control solution for construction sites, work zones, and other places where visible barrier needs change by the day. Common uses include warehousing and distribution centers, factories, and construction sites.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.