Zoro Homepage

Stanchion Belt Barrier Yellow Post 9ft. Authorized.Belt

  • Mfr # ES400C-YW-AUTHYB-90

  • Zoro # G601028363


product price: $68.95
/ea

Key Features

Belt Length
9 ft
Material
Steel
Finish
Yellow Powder Coat
Height (In.)
40in
Color
Yellow With "AUTHORIZED ACCESS ONLY" Black Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES400C-YW-AUTHYB-90
Zoro #
G601028363
UPC #
730167471671
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Material
Steel
Finish
Yellow Powder Coat
Color
Yellow With "AUTHORIZED ACCESS ONLY" Black Letters

Description

Our high-visibility retractable belt stanchion safety stanchions with red, yellow, or orange posts promote safe work environments by effectively blocking restricted access areas and signaling caution in hazard zones. This retractable safety belt comes in a wide variety of colors and safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Designed for daily use, built in belt braking technology prevents damage upon retraction and full-circumference rubber floor protectors keep surfaces safe from damage. The weighted concrete base makes this a sturdy and durable option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.