
Stanchion Dual Belt Barr. Rubber Base Black Post 11ft.Lt Grn Belt
Mfr # P400DRB-BK-LGN-110
Zoro # G301028830
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7.5 or 11 ft
Height (In.)
40in
Color
Light Green
Finish
Black
Material
Polyester, Weather-Resistant Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DRB-BK-LGN-110
Zoro #
G301028830
UPC #
730167419901
Country of Origin
China
Dimensions
Belt Length
7.5 or 11 ft
Height (In.)
40in
Details
Color
Light Green
Finish
Black
Material
Polyester, Weather-Resistant Steel
Description
This ADA compliant double retractable safety belt comes with dual retractable belts in a wide variety of belt colors or safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Yellow, Black, or red posts ensure high visibility, making this an effective crowd control method for industrial settings and construction sites. Designed for daily use, built in belt braking technology prevents damage upon retraction. A heavy-duty rubber base provides extra durability, even sustaining the weight of passing vehicle tires. Handles make it convenient to pick up and relocate, while the curved design prevents this heavy-duty base from causing trip and fall incidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.