Zoro Homepage

Stanchion Dual Belt Barr. Rubber Base Black Post 9ft.Red Belt

  • Mfr # P400DHDRB-BK-RD-90

  • Zoro # G801030449


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft
Material
Steel
Color
Red, Black
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400DHDRB-BK-RD-90
Zoro #
G801030449
UPC #
730167419055
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Material
Steel
Color
Red, Black

Description

This ADA compliant double retractable safety belt comes with dual retractable belts in a wide variety of belt colors or safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Yellow, Black, or red posts ensure high visibility, making this an effective crowd control method for industrial settings and construction sites. Designed for daily use, built in belt braking technology prevents damage upon retraction. A heavy-duty rubber base provides extra durability, even sustaining the weight of passing vehicle tires. Handles make it convenient to pick up and relocate, while the curved design prevents this heavy-duty base from causing trip and fall incidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.