Shop MONTOUR LINE
See all product information
Create Account
Stanchion Dual Belt Bar.Removable Base Black Post 11ft.Grn/Wh Belt
- Mfr # P400DR-BK-GWD-110
- Zoro # G701923759
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Green/White
Overall Length
11 ft
Post Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P400DR-BK-GWD-110
- Zoro #
- G701923759
- UPC #
- 730167557832
- Country of Origin
- China
- Item
- Stanchion Dual Belt Barrier
- Belt Color
- Green/White
- Post Finish
- Black
Dimensions
- Overall Length
- 11 ft
Description
Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.