
Stanchion Dual Belt Bar.Removable Base Black Post 7.5ftBlk/Rd Belt
Mfr # P400DR-BK-BRD-75
Zoro # G401922342
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Black/Red
Overall Length
7.5 ft
Post Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DR-BK-BRD-75
Zoro #
G401922342
UPC #
730167558860
Country of Origin
China
Dimensions
Overall Length
7.5 ft
Details
Item
Stanchion Dual Belt Barrier
Belt Color
Black/Red
Post Finish
Black
Description
Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.