Stanchion Dual Belt Bar.Removable Base Black Post 7.5ftLt Gry Belt

  • Mfr # P400DR-BK-LGY-75

  • Zoro # G701924152


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Light Gray
Overall Length
7.5 ft
Post Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P400DR-BK-LGY-75
Zoro #
G701924152
UPC #
730167558686
Country of Origin
China

Dimensions

Overall Length
7.5 ft

Details

Item
Stanchion Dual Belt Barrier
Belt Color
Light Gray
Post Finish
Black

Description

Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.