
Stanchion Dual Belt Barrier Fixed Base Black Post 11ft.Bk/Y H Belt
Mfr # P400DF-BK-BYH-110
Zoro # G101920372
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Black/Yellow
Overall Length
11 ft
Post Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DF-BK-BYH-110
Zoro #
G101920372
UPC #
730167549462
Country of Origin
China
Dimensions
Overall Length
11 ft
Details
Item
Stanchion Dual Belt Barrier
Belt Color
Black/Yellow
Post Finish
Black
Description
A 2.5" diameter post and small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. These ADA compliant stanchions include double belts, designed with built in belt braking technology to prevent belt damage with retraction and allow durability with daily use. These twin belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.