
Stanchion Dual Belt Barrier Fixed Base Black Post 9ft.Forkl.Belt
Mfr # P400DF-BK-DANFOYB-90
Zoro # G501920590
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 ft
Post Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400DF-BK-DANFOYB-90
Zoro #
G501920590
UPC #
730167550147
Country of Origin
China
Dimensions
Overall Length
9 ft
Details
Item
Stanchion Dual Belt Barrier
Post Finish
Black
Description
A 2.5" diameter post and small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. These ADA compliant stanchions include double belts, designed with built in belt braking technology to prevent belt damage with retraction and allow durability with daily use. These twin belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.