Zoro Homepage

Stanchion Dual Belt Barrier Fixed Base Black Post 9ft.Maroon Belt

  • Mfr # P400DF-BK-MN-90

  • Zoro # G601921756


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Maroon
Overall Length
9 ft
Post Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400DF-BK-MN-90
Zoro #
G601921756
UPC #
730167549660
Country of Origin
China

Dimensions

Overall Length
9 ft

Details

Item
Stanchion Dual Belt Barrier
Belt Color
Maroon
Post Finish
Black

Description

A 2.5" diameter post and small 5” diameter fixed base allows you to keep the floor clear and prevent tripping hazards while securely fastening stanchions flush to the floor. These ADA compliant stanchions include double belts, designed with built in belt braking technology to prevent belt damage with retraction and allow durability with daily use. These twin belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.