Stanchion Dual Belt Barrier Flat Base Black Post 11ft.Forkl. Belt
- Mfr # S400D-BK-DANFOYB-110
- Zoro # G301029714
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Belt Length
11 ft
Color
Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
Height (In.)
40in
Material
Polyester, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S400D-BK-DANFOYB-110
- Zoro #
- G301029714
- UPC #
- 730167462532
- Country of Origin
- China
- Color
- Yellow With "DANGER - FORKLIFT TRUCKS" Black Letters
- Material
- Polyester, Steel
Dimensions
- Belt Length
- 11 ft
- Height (In.)
- 40in
Description
Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. The stumble-proof low profile metal base decreases the likelihood of tripping incidents. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.