
Stanchion Dual Belt Barrier Flat Base Black Post 7.5ftBlu/Wh Belt
Mfr # S400D-BK-BWD-75
Zoro # G401030481
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7.5 ft
Material
Polyester, Steel
Height (In.)
40in
Color
Blue And White Diagonal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S400D-BK-BWD-75
Zoro #
G401030481
UPC #
730167461344
Country of Origin
China
Dimensions
Belt Length
7.5 ft
Height (In.)
40in
Details
Material
Polyester, Steel
Color
Blue And White Diagonal
Description
Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. The stumble-proof low profile metal base decreases the likelihood of tripping incidents. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.