Zoro Homepage

Stanchion Dual Belt Barrier Flat Base Black Post 9ft.Bk/Bl Belt

  • Mfr # S400D-BK-BBH-90

  • Zoro # G301029042


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft
Material
Polyester, Steel
Color
Black With Horizontal Blue Stripe
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400D-BK-BBH-90
Zoro #
G301029042
UPC #
730167461863
Country of Origin
China

Dimensions

Belt Length
9 ft
Height (In.)
40in

Details

Material
Polyester, Steel
Color
Black With Horizontal Blue Stripe

Description

Our top quality dual belt stanchion with twin retractable belt barriers is an ADA compatible solution for crowd control, and queue management. The high quality double belts extend 7.5 feet, 9 feet, or 11feet long and include built in belt braking technology to prevent damage upon retraction. The stumble-proof low profile metal base decreases the likelihood of tripping incidents. With belts that come in a wide variety of colors and messaging, this ADA compliant dual belt stanchion is a highly versatile choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.