
Stanchion Post Top Sign Frame 8.5 x 11 in. H Satin Stainless Steel
Mfr # HDSF-8511-H-SS
Zoro # G301031571
product price: $67.99
/eaKey Features
Size
8.5in X 11 in
Color
Satin Stainless Steel Frame
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSF-8511-H-SS
Zoro #
G301031571
UPC #
730167459327
Country of Origin
China
Dimensions
Size
8.5in X 11 in
Details
Color
Satin Stainless Steel Frame
Orientation
Horizontal
Description
These convenient sign frames fit on top of any standard retractable belt barrier stanchion, allowing your existing stanchions to serve a double purpose as floor signs and increase your in-store messaging without taking up extra floor space. The attractive frame comes in a variety of finishes and sizes to match your existing stanchion and accommodate even large in-store messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.