Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion Sign Frame, Black, 8 1/2 in Length, Black, Indoor / Outdoor

  • Mfr # HDSF-8511-V-BK

  • Zoro # G1085622


product price: $54.15
/ea

Key Features

Color
Black
Overall Length
8 1/2 in
Overall Width
1 in
Weight
4 lb.
For Use With
Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSF-8511-V-BK
Zoro #
G1085622
UPC #
309272307825
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Overall Width
1 in
Height
11 in.
Width
1 in.
Overall Height
11 in
Length
8.5 in.

Details

Item
Stanchion Sign Frame
Color
Black
Weight
4 lb.
For Use With
Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Indoor / Outdoor
Indoor / Outdoor
Includes
(1) 8.5 in. x 11 in. Sign Frame (2) Clear Acrylic Inserts
Application
Crowd Control
Type
Stanchion Sign Frame
Material
Steel Black
Finish
Black
Indoor/Outdoor Usage
Indoor / Outdoor

Description

This particular stanchion sign frame includes a heavy duty steel sign frame and two 8.5” x 11” clear acrylic sign protectors so you can create custom signs for a variety of safety sign needs. Versatility like this allows you to avoid more expensive or less effective signage, taking advantage of the stanchions already in place to serve as your sign stands and preserving floor space for a safe and easy flow of' traffic.
Signage is one of the simplest, but most effective elements of crowd control and crowd management in the industry. But when floor space is limited in small retail spaces or narrow aisles, our stanchion sign frame attachment allows you to give your ordinary retractable belt barrier stanchions a double use as a floor sign. With retractable belt barriers already in place for line formation, restricted access areas, and general crowd management, this simple sign frame attachment allows you to save space and make use of the floor stanchions already in place for your retail or safety messaging.
Our customers often use these sign frame attachments as pedestrian signs to offer extra directional guidance and to provide important customer messaging. For instance these sign attachments are especially useful for airport check in lines, indicating important passenger messaging such as TSA precheck, airline security, airline check in, and more.
Small business owners on the other hand may use these stanchion signs to eliminate the need for other indoor signage or expensive marketing signage. With a sign frame that attaches easily on top of any standard retractable belt barrier stanchion, these stanchions can now serve as grocery store aisle signs, clearance sale signs, or any other marketing message. Even these simple posted signs can greatly help move merchandise and make additional sales.
With high value stanchion sign attachments like ours for sale at a competitive price, your wayfinding or marketing signage can be both easy and affordable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.