Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion, Retractable Belt Barrier, Black Post, Blue Belt, 7.5 ft. Length, 40 in. Post Height

  • Mfr # ES400-BK-BL-CCW-75

  • Zoro # G1085823


product price: $49.59
/ea

Key Features

Post Diameter
2.5 in.
Base Type
Sloped
Belt Length
7.5 ft.
Belt Color
Blue
Post Height
40 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES400-BK-BL-CCW-75
Zoro #
G1085823
UPC #
696528074410
Country of Origin
China

Dimensions

Post Diameter
2.5 in.
Belt Length
7.5 ft.
Post Height
40 in.
Base Diameter
14 in.

Details

Item
Stanchion, Retractable Belt Barrier
Base Type
Sloped
Belt Color
Blue
Color
Black Post, Blue Belt
Post Color
Black
Type
Stanchion, Retractable Belt Barrier
Material
Steel Black
Indoor / Outdoor
Indoor / Outdoor
Weight
24 lb.
Finish
Black
For Use With
Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Includes
(1) Montour Line Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt
Application
Crowd Control
Indoor/Outdoor Usage
Indoor / Outdoor

Description

Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high value black stanchion with 7.5 ft. blue retractable belt barrier.
Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers.
A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines.
Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day.
This stanchion’s 7.5 ft. blue retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity.
With valuable features like these, this black retractable belt barrier stanchion with a blue retractable belt stretching 7.5 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.