
Stanchion, Retractable Belt Barrier, Yellow Post, Black And Yellow Diagonal Belt, 35 ft. Length (Discontinued)
- Mfr # MSX760-YW-BYD-350
- Zoro # G1085753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSX760-YW-BYD-350
Zoro #
G1085753
UPC #
309272307795
Country of Origin
China
Dimensions
Post Diameter
3 in.
Belt Length
35 ft.
Post Height
40 in.
Base Diameter
14 in.
Details
Item
Stanchion, Retractable Belt Barrier
Base Type
Sloped
Belt Color
Black and Yellow Diagonal Striped
Color
Yellow Post, Black And Yellow Diagonal Belt
Application
Crowd Control
Weight
32 lb.
Post Color
Yellow
Type
Stanchion, Retractable Belt Barrier
Includes
(1) Montour Line Stanchion Retractable Belt Barrier Yellow Post 35 ft. Black and Yellow Diagonal Striped Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Material
Steel Yellow
Finish
Yellow
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this heavy-duty yellow safety stanchion designed to keep your construction site, warehouse, or commercial workplace safe with a 35 ft. long retractable belt. Industrial yellow retractable belt barrier stanchions like these, (for sale at competitive prices like ours), are specifically designed for safety and durability, perfect for hazard zones requiring yellow visual barriers. Contractors and construction workers across the country all need to buy stanchions they can trust for hazard control and safety plan compliance. Customers like these take advantage of this heavy duty belt barrier’s durable weather-proof post and its high-visibility black and yellow striped belt for optimum hazard prevention. These safety features mean this retractable belt barrier stanchion is commonly used for construction barriers, OSHA-mandated visual barriers, warehouse barriers, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, airport stanchions, and a multitude of other safety barrier needs, industrial or commercial. Designed for both crowd control and safety management, our heavy duty yellow retractable belt barrier stanchions include a few other important features as well. The retractable belt post for instance includes a weather resistant exterior and a sturdy, weighted base with ABS plastic protective casing, making this a portable stanchion that’s suitable for industrial environments and construction zones. This belt barrier’s black and yellow retractable belt is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of use in tough, industrial environments and construction zones. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity as well. With valuable features like these, this heavy duty safety belt barrier stanchion with its black and yellow retractable belt has helped countless customers prevent accidents and promote safety in construction zones and industrial environments alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.