This item is Discontinued.

Montour Line Stanchion, Retractable Belt Barrier, Yellow Post, Black And Yellow Diagonal Belt, 7.5 ft. Length MS630-YW-BYD-75

Stanchion, Retractable Belt Barrier, Yellow Post, Black And Yellow Diagonal Belt, 7.5 ft. Length (Discontinued)

  • Mfr # MS630-YW-BYD-75
  • Zoro # G1096944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS630-YW-BYD-75
Zoro #
G1096944
UPC #
696528074472
Country of Origin
China

Dimensions

Post Diameter
2.5 in.
Belt Length
7.5 ft.
Post Height
40 in.
Base Diameter
14 in.

Details

Item
Stanchion, Retractable Belt Barrier
Base Type
Sloped
Belt Color
Black and Yellow Diagonal Striped
Color
Yellow Post, Black And Yellow Diagonal Belt
Indoor / Outdoor
Indoor / Outdoor
Post Color
Yellow
Material
Steel Yellow
Includes
(1) Montour Line Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Black and Yellow Diagonal Striped Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Finish
Yellow
Weight
24 lb.
Application
Crowd Control
Type
Stanchion, Retractable Belt Barrier
Indoor/Outdoor Usage
Indoor / Outdoor

Description

Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high-visibility yellow safety stanchion designed to keep your construction site, warehouse, or commercial workplace safe.
Yellow retractable belt barrier stanchions like these, for sale at competitive prices like ours, are specifically designed for optimum safety and security, perfect for any hazard zones requiring yellow visual barriers.
Customers across the country find this type of crowd control stanchion’s high-visibility black and yellow striped belt to be an effective tool for hazard control. For this reason it’s commonly used for construction barriers, OSHA-mandated visual barriers, warehouse barriers, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, airport stanchions, and a multitude of other safety barrier needs, industrial or commercial.
Designed for both crowd control and safety management, our yellow retractable belt barriers include features which serve this purpose well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, offering sufficient stability for this portable stanchion. Rubber protectors prevent this stanchion barrier from damaging floors or slipping out of place. This makes it an especially useful retractable belt barrier stanchion for blocking off temporarily off-limits zones in commercial facilities and small businesses.
This belt barrier’s black and yellow retractable belt is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of use in tough, industrial environments and construction zones. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity.
With valuable features like these, this safety belt barrier stanchion with its black and yellow retractable belt has helped countless customers prevent accidents and promote safety in industrial and commercial facilities alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.