Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twisted Polyprop.Rope Black With Pol.Steel Snap Ends 10ft.Cotton Core

  • Mfr # PPR150-100-BK-SE-PS

  • Zoro # G301027628


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR150-100-BK-SE-PS
Zoro #
G301027628
UPC #
730167524162
Country of Origin
China

Dimensions

Overall Length
10 ft

Details

Item
Barrier Rope
Color
Black

Description

Our braided stanchion ropes pair with classic stanchion posts for an attractive crowd control solution, well-suited for themed parties and special events. These braided ropes are made from a soft but durable rayon material, durable to withstand outdoor exposure. Choose from a variety of colors or lenghts for your braided stanchion rope. Attractive snap ends attach easily to the stanchion post loops, and come in a variety of finishes to accommodate any special event’s look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.