Zoro Homepage

Twisted Polyprop.Rope Hemp With Satin Snap Ends 6ft.Cotton Core

  • Mfr # PPR150-60-HP-SE-SS

  • Zoro # G701029154


product price: $67.15
/ea

Key Features

Color
Hemp
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPR150-60-HP-SE-SS
Zoro #
G701029154
UPC #
653046251013
Country of Origin
China

Dimensions

Overall Length
6 ft

Details

Item
Barrier Rope
Color
Hemp

Description

Our braided stanchion ropes pair with classic stanchion posts for an attractive crowd control solution, well-suited for themed parties and special events. These braided ropes are made from a soft but durable rayon material, durable to withstand outdoor exposure. Choose from a variety of colors or lenghts for your braided stanchion rope. Attractive snap ends attach easily to the stanchion post loops, and come in a variety of finishes to accommodate any special event’s look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.