Shop MONTOUR LINE
See all product information
Create Account
Twisted Polyprop.Rope Red With Black Snap Ends 10ft.Cotton Core
- Mfr # PPR150-100-RD-SE-BK
- Zoro # G901028483
product price:Â
$
79.55
/ea
Key Features
Color
Red
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR150-100-RD-SE-BK
- Zoro #
- G901028483
- UPC #
- 730167524254
- Country of Origin
- China
- Item
- Barrier Rope
- Color
- Red
Dimensions
- Overall Length
- 10 ft
Description
Our braided stanchion ropes pair with classic stanchion posts for an attractive crowd control solution, well-suited for themed parties and special events. These braided ropes are made from a soft but durable rayon material, durable to withstand outdoor exposure. Choose from a variety of colors or lenghts for your braided stanchion rope. Attractive snap ends attach easily to the stanchion post loops, and come in a variety of finishes to accommodate any special event’s look and feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.