
Stanchion Rope, Black Rope Polished Stainless Steel Snap Ends, 6 ft Length, Indoor (Discontinued)
- Mfr # VL310Rope-BK-6-SE-PS
- Zoro # G1085683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL310Rope-BK-6-SE-PS
Zoro #
G1085683
UPC #
309272307818
Country of Origin
China
Dimensions
Overall Length
6 ft
Overall Width
1.5 in
Width
1.5 in.
Length
6 ft.
Rope Diameter
1.5 in.
Rope Length
6 ft.
Barrier Length
6 ft.
Details
Item
Stanchion Rope
Color
Black Rope Polished Stainless Steel Snap Ends
Weight
4 lb.
Application
Crowd Control
Finish
Black Velvet Rope, Polished Stainless Steel Snap Ends
Material
Velvet with Polished Stainless Steel Snap Ends
Indoor / Outdoor
Indoor
Type
Stanchion Rope
Includes
(1) Velvet Rope Polished Stainless Steel
For Use With
Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Rope Material
Velvet
Snap Ends Finish
Polished Stainless Steel
Indoor/Outdoor Usage
Indoor
Description
This set of CLine ropes and posts comes with 1 Velvet 6' Black Rope and 2 Crown Top Polished Steel Stanchions. This system is ideal for business and commercial settings that need crowd control and queuing solutions without compromising on elegance or style. Perfect for retail spaces, security lines, restaurants, offices, hotels, and event venues. The weighted concrete base and stylish velvet ropes ensure a hassle free, luxurious queuing experience for customers and guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.