Shop MONTOUR LINE
See all product information
Create Account
Velvet Rope Grey With Satin Stainless Snap Ends 8ft.Cotton Core
- Mfr # PVR150-80-GY-SE-SS
- Zoro # G401030689
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Overall Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVR150-80-GY-SE-SS
- Zoro #
- G401030689
- UPC #
- 730167523035
- Country of Origin
- China
- Item
- Barrier Rope
- Color
- Grey
Dimensions
- Overall Length
- 8 ft
Description
Our stanchion ropes pair with classic stanchion posts for an elegant crowd control solution, well-suited for VIP and formal events. Choose from a variety of lengths and colors for this velvet-styled rope. Attractive snap ends attach easily to the stanchion post loops, and come in a variety of finishes to accommodate any special event’s look and feel. A sturdy cotton core ensures these ropes maintains the intended draping effect for a sophisticated red carpet look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.