This item is Discontinued.

Monument 12-3/4 in. Surface Mount Fixture Polished Brass Uses Two 75W Incandescent Medium Base Lamps 671358

12-3/4 in. Surface Mount Fixture Polished Brass Uses Two 75W Incandescent Medium Base Lamps (Discontinued)

  • Mfr # 671358
  • Zoro # G310021648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671358
Zoro #
G310021648
UPC #
76335713588
Country of Origin
United States

Description

This flush mount light fixture brings a classic traditional look to any room. This close to ceiling light fixture allowing you to add desired mood or ambiance to any room. Ideal for use in basements, bathrooms, bedrooms, dining rooms, entryways, hallways, kitchens, and living rooms. Includes all mounting hardware for quick and easy installation and use 2x 60W incandescent bulbs not included .With a minimalist design, this piece is perfect for making a bold statement. Its beauty is in its simplicity. Using a frosted glass shade, this fixture emits warm, diffused light, ideal for working rooms.This 2 light Bowl Flush Mounts; from the details in the Clear Swirl Glass, to the double coated Polished Brass finish, this Bowl Flush Mounts is not only durable, but a tastefully elegant showpiece.Equipped with clear swirl glassUL rated for dry locationsAdds transitional styling and visual interest to your decorEasy installation instructions and template enclosed for convenient setupPolish brass finishUse 2-bulbs, 60-Watt maximum each not included1-year warranty against defects in materials and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.