This item is Discontinued.

Monument 18 in. Vanity in Fixture Brushed Nickel Uses Two 60-Watt Incandescent Medium Base Lamps 617265

18 in. Vanity in Fixture Brushed Nickel Uses Two 60-Watt Incandescent Medium Base Lamps (Discontinued)

  • Mfr # 617265
  • Zoro # G310021945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617265
Zoro #
G310021945
UPC #
76335045085
Country of Origin
United States

Description

Beautifully finished in brushed Nickel and accented by frosted glass, the 2-light brushed Nickel vanity offers timeless styling for many of today's popular design trends. A row of classic bell shades brightly illuminates your bathroom vanity, creating a versatile centerpiece that coordinates with a variety of decor. Installation is easy with all necessary hardware included. This interior wall fixture is UL listed for safety. It is backed by a 1-year manufacturer's warranty against defects in materials and workmanship.Durable steel construction is built to lastIts brushed nickel finish provides a clean, modern appealEasy install: includes all mounting hardware for quick and easy installationBulb requirement: 2xE26/Medium Base A19 60W Bulbs not includedUL listed for indoor and damp locationsFrosted glass create a diffused effect when illuminated1-year warranty against defects in materials and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.