Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monument 24 in. 3-Light Chrome Vanity Light with Clear Glass 671735

24 in. 3-Light Chrome Vanity Light with Clear Glass (Discontinued)

  • Mfr # 671735
  • Zoro # G410021692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
671735
Zoro #
G410021692
UPC #
76335673509
Country of Origin
United States

Description

A sleek chrome finish and bright multi-light design characterize this 3-Light Interior Wall Fixture. The clear textured glass extends on curved arms from a long oval back plate, which features a tiered edge. Install this wall fixture up or down depending on what suits your space. No matter where or how you place it, you will enjoy this fixture's bright light and transitional style. The fixture is 8-1/2 in. H x 24 in. W and extends 7-7/8 in. from the wall. It uses 3 medium-base light bulbs, 60-Watt maximum not included. This interior fixture is UL listed for safety. It is backed by a1-year manufacturer's warranty against defects in materials and workmanship.3-light interior wall fixtureChrome finish, clear glass8-1/2 in. x 30 in. H x W, extends 7-7/8 in. from wallUses 3 medium-base light bulbs, 60-Watt maximum not includedInstall it in a bathroom or in pairs to highlight a focal pointUL and cUL listed for damp location1-year warranty against defects in materials and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.