Zoro Homepage
This item is Discontinued.
Monument 3-Light Brushed Nickel Pendant with Frosted Glass 617248

3-Light Brushed Nickel Pendant with Frosted Glass (Discontinued)

  • Mfr # 617248
  • Zoro # G010021856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617248
Zoro #
G010021856
UPC #
76335044910
Country of Origin
United States

Description

This 3-light Pendant Convertible Fixture in Brushed Nickel Finish with Frosted Glass Shade offers a simple yet classy look. This unique fixture creates a glamorous look with sophisticated style. The popular brushed nickel is truly transitional. This fixture has alternative installation methods, flush or pendant style. Supplied with 11 ft. of wire and 8 ft. of chain. Relish in the design of this 1 light Pendant; from the details in the Frosted Glass, to the double coated Brushed Nickel finish, this Pendant is not only durable, but a tastefully elegant showpiece.Uses 3 60-Watt medium base bulbs not includedBrushed nickel finish, frosted glass17-1/2 in. width, 16-1/2 in. heightDesigned to install as a pendant or semi-flush fixtureTransitional style three-light indoor convertible pendant/semi-flush ceiling fixture is perfect for use in a foyer, living room, dining room or bedroom1-year limited warranty against defects in materials and workmanshipUL and cUL Listed for dry location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.