Zoro Homepage
This item is Discontinued.
Monument 3 Lights Brushed Nickel Flushmount 558732

3 Lights Brushed Nickel Flushmount (Discontinued)

  • Mfr # 558732
  • Zoro # G010021689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558732
Zoro #
G010021689
UPC #
76335150864
Country of Origin
United States

Description

Exuding warm light with decorative flair, this Three-Light Flush-Mount Exterior Fixture made of steel for durability, this elegant flush-mount fixture features brushed nickel finish and clear ribbed glass design. The glass produces a soft light for graceful illumination and a decorative base and finial adds a luxurious touch to the fixture.Install this flush-mount fixture in your front or back entryway or by your garage door. You can also use it as a welcoming accent for your porch, deck, patio, balcony, or side entrance. Wherever you mount it, you will enjoy the flush-mount's warm light and traditional style.The flush-mount is 7-7/8 by 15-1/4 Inch H x D. It uses three medium-base light bulbs, 60-watt maximum not included.Elegant design to complement the interior of any homeThe clear ribbed glass disperses the light evenly and creates a warm glowHigh quality construction: Steel construction ensures that this ceiling light will continue to perform well and look great for years to comeHardware included to install easilyCenter lock shade makes bulb replacement easyOne-year warranty against defects in materials and workmanship; UL/CUL listedUses three medium-base light bulbs, 60-watt maximum not includedSuitable for dry location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.